Shop All Titanium Sheets
Onlinemetals
0.071" Alloy Steel Sheet 4130-Normalized
Mfr # 22519
Zoro # G607081690
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.071
- Width 48
- Length 24
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22519
- Zoro # G607081690
- Country of Origin United States
- Category Titanium Sheets
Dimensions
Width | 48 |
Length | 24 |
Details
Item | Stainless Steel Round Tube 304 |
Thickness | 0.071 |
Material | Alloy Steel |
Description
Alloy Steel Sheet 4130 Normalized offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 7/8 ID Sq, 6 ft (4YUJ5)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 4" Dia. (1YVD7)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (1241_12_36)
- ZORO SELECT SS Round Bar 304, 36 in Overall L (23645_36_0)
- ONLINEMETALS 0.5" Titanium Plate Grade 2 (12678)
- ONLINEMETALS 1" Aluminum Square Bar 6063-T52 (26162)
- ONLINEMETALS 1.5" Hole x #6 Carbon Steel Expanded A36-Standard (22563)
- ONLINEMETALS 0.5" Hole x #13 Carbon Steel Expanded A36-Flattened (22496)
- ONLINEMETALS 0.25" Stainless Round Bar 304/304L Cold Finish Domestic (23646)
- ONLINEMETALS 2" x 0.12" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23438)
- ZORO SELECT Plate, Titanium, 0.25" Thick, 24" L, 12" W (G2 TI0.25x12x241)
- Onlinemetals Titanium Sheets