Shop All Brass Sheets
Onlinemetals
0.064" Brass Sheet 464
Mfr # 14929
Zoro # G507151363
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Thickness 0.064
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 14929
- Zoro # G507151363
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 36 |
Length | 12 |
Details
Item | Plastic Round Rod Ultem |
Material | Brass |
Thickness | 0.064 |
Description
Brass Sheet 464 has excellent corrosion resistance, good strength, good hardness, fair machinability, and excellent resistance to zincification 464 is also known as naval brass because it is routinely used in marine applications It is also easily soldered, brazed, hot formed, and hot forged 464 is typically used in marine hardware, wearplates, bushings, fasteners, condenser tubes, and black powder cannons
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 3/32 In, 10 Ft. (ZUSA-RC-603)
- ZORO SELECT Square Bar, Aluminum, 6063, 5/8x5/8 In, 8 ft (6ALL8)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 23/64 in Overall Width, Style: F (ZTRIM-260)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23125S100-B2)
- ONLINEMETALS 0.032" Brass Sheet 260 Soft Annealed (23627)
- ONLINEMETALS 0.25" Lead Free Brass Round Bar 693 (24876)
- ONLINEMETALS 1" x 1" x 0.0625" Anodized Aluminum Angle 6063-T5 Clear (22651)
- ONLINEMETALS 0.375" Lead Free Brass Round Bar 693 (24877)
- ONLINEMETALS 0.25" Lead Free Brass Round Bar 693 (24876)
- ONLINEMETALS 0.375" Lead Free Brass Round Bar 693 (24877)
- ZORO SELECT Sheet Metal Strip, 0.008", 6" W, 1 ft. (16053)
- Onlinemetals Brass Sheets