Shop All Titanium Sheets
Onlinemetals
0.063" Titanium Sheet 6Al-4V Grade 5
Mfr # 15000
Zoro # G007151078
product price: $2,958.99
/ea
Free Shipping & Returns
$2,958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.063
- Width 36
- Length 36
- Material Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15000
- Zoro # G007151078
- Country of Origin United States
- Category Titanium Sheets
Dimensions
Width | 36 |
Length | 36 |
Details
Item | Plastic Round Rod Acetal |
Thickness | 0.063 |
Material | Titanium |
Description
Titanium SheetPlate 6AL4V offers a high strengthtoweight ratio, light weight, and excellent corrosion resistance 6AL4V, also known as Grade 5 titanium, is the most popular grade on the market It is typically used in blades, discs, rings, aerospace, automotive parts, fasteners, pressure vessels, cases, hubs, and forgings
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Steel Rod, 12 in L, 1/2 in Dia. (DCFA2R.5-12)
- ADFORS Door and Window Screen, Aluminum, 36 in W, 7 ft L, 0.011 in Wire Dia, Bright (FCS9222-M)
- RUBBER-CAL Neoprene Rubber Sheet - 1/2" Thick x 3ft Width x 6ft Length (20-101)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (14786_48_0)
- ONLINEMETALS 2" x 0.12" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23438)
- ONLINEMETALS 1" Aluminum Square Bar 6063-T52 (26162)
- ONLINEMETALS 1.5" Hole x #6 Carbon Steel Expanded A36-Standard (22563)
- ONLINEMETALS 2" x 0.12" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23438)
- ONLINEMETALS 0.25" Stainless Round Bar 304/304L Cold Finish Domestic (23646)
- ONLINEMETALS 1" Titanium Plate Grade 2 (12682)
- ONLINEMETALS 12" OD x 1" Wall x 10" ID Stainless Round Tube 304 (26748)
- Onlinemetals Titanium Sheets