Shop All Aluminum Sheets
Onlinemetals
0.063" Thick x 0.5" Hole x 0.6875" Stagger Aluminum Perforated Sheet 3003-H14-Round Hole
Mfr # 15704
Zoro # G707151941
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.063
- Width 48
- Length 24
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15704
- Zoro # G707151941
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 48 |
Length | 24 |
Details
Thickness | 0.063 |
Material | Aluminum |
Item | Aluminum Sheet/Plate 2024 |
Description
Aluminum Perforated Sheet 300314 Round Hole provides offers good strength, high durability, easy machinability, high corrosion resistance, and light weight 3003 aluminum is wellsuited to outdoor and harsh environment applications due to its durability and corrosion resistance It is typically used in decorative parts, structural and vehicle trim, chemical tanks, pressure vessels, and piping Perforated Sheet is popular for filters, covers, artwork, and security grates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Roll Stock 50 ft L x 12" W x 0.050" Thick (4CDH4)
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 24"x12", 30A (BULK-RS-S30-21)
- ZORO SELECT PVC Type 1 Plastic Sheet 72" L x 48" W x 1/2" Thick (BULK-PS-PVC-417)
- ZORO SELECT 1/4" High Grade Buna-N Rubber Sheet, 36"x10 ft., Black, 40A (BULK-RS-BHS40-208)
- ONLINEMETALS 1.25" x 0.5" x 0.125" Aluminum Channel 6063-T52 Extruded Architectural (25514)
- ONLINEMETALS 8.75" OD x 1" Wall x 6.75" ID Stainless Round Tube 316 (26837)
- ONLINEMETALS 0.25" x 1" Carbon Steel U-Edge 1018 (25695)
- ONLINEMETALS 1.5" x 0.062" Aluminum Square Tube 6061-T6-Extruded (26374)
- ONLINEMETALS 1.75" x 2" Carbon Steel Rectangle Bar 1018 Cold Finish (22238)
- ONLINEMETALS 8" OD x 0.5" Wall x 7" ID Stainless Round Tube 304 (26688)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (1241_4_24)
- Onlinemetals Aluminum Sheets