Shop All Aluminum Sheets
Onlinemetals
0.063" Thick x 0.5" Hole x 0.6875" Stagger Aluminum Perforated Sheet 3003-H14-Round Hole
Mfr # 15704
Zoro # G607151911
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.063
- Width 36
- Length 12
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15704
- Zoro # G607151911
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 36 |
Length | 12 |
Details
Thickness | 0.063 |
Material | Aluminum |
Item | Aluminum Sheet/Plate 2024 |
Description
Aluminum Perforated Sheet 300314 Round Hole provides offers good strength, high durability, easy machinability, high corrosion resistance, and light weight 3003 aluminum is wellsuited to outdoor and harsh environment applications due to its durability and corrosion resistance It is typically used in decorative parts, structural and vehicle trim, chemical tanks, pressure vessels, and piping Perforated Sheet is popular for filters, covers, artwork, and security grates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube 6061, 36 in Overall L (4358_36_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (61F.125X6-6)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x10 ft., Black, 30A (BULK-RS-N30-127)
- E. JAMES Rubber, Silicone, 1/2"Thick, 12"x12", 60A (2860-1/2A)
- ONLINEMETALS 0.125" Aluminum Sheet 6061-T6 (1246)
- ONLINEMETALS 2" x 2" x 0.125" Anodized Aluminum Angle 6063-T5 Black (25374)
- ONLINEMETALS 1.5" Alloy Steel Round Bar 4340-Annealed Hot Rolled (25268)
- ONLINEMETALS 1" x 1" x 0.125" Stainless T-Bar 304L (23748)
- ONLINEMETALS 0.4375" Carbon Steel Hex Bar 1018 Cold Finish (22540)
- ONLINEMETALS 0.05" Aluminum Sheet 6061-T6 (1241)
- ZORO SELECT Flat, Al, 6061, 3/4 x 1 1/2 In, 1 Ft (61F.75X1.5-12)
- Onlinemetals Aluminum Sheets