Shop All Aluminum Sheets
Onlinemetals
0.063" Anodized Aluminum Sheet Clear 5005 AQ
Mfr # 23891
Zoro # G007151757
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.063
- Width 48
- Length 48
- Material Anodized AIuminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23891
- Zoro # G007151757
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 48 |
Length | 48 |
Details
Thickness | 0.063 |
Material | Anodized AIuminum |
Item | Copper Round Tube 101 |
Description
Aluminum Sheet Clear 5005 Anodized Quality is visually attractive, extremely corrosion resistant, lightweight, and durable The colored anodized layer means that the color is part of the metal, and so will not chip, flake, or peel like paint, it is also nontoxic and doesn't contain any harmful byproducts 5005 Anodized sheets are typically used in structuralarchitectural applications, appliances, food preparation equipment, furniture, sporting goods, boats, motor vehicles, jewelry, and artwork
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Sheet Stock 32" L x 16" W x 1/4" Thick (BULK-PS-UHMW-436)
- RUBBER-CAL Recycled Rubber Sheet - 60A - Smooth Finish - No Backing - 0.25" T x 6" W x 48" L - Black (33-008-250)
- E. JAMES Rubber, SBR, 1 Th x 6 In W, 10 Ft, Black (1515-1X6X10)
- USA INDUSTRIALS Polypropylene Plastic Sheet 32" L x 16" W x 1" Thick (BULK-PS-PP-340)
- ONLINEMETALS 0.5" Hole x 12 ga. Aluminum Expanded 3003-Flattened (22512)
- ONLINEMETALS 0.4375" Carbon Steel Hex Bar 1018 Cold Finish (22540)
- ONLINEMETALS 0.032" Aluminum Sheet 2024-T3 (8053)
- ONLINEMETALS 0.05" Aluminum Sheet 6061-T6 (1241)
- ONLINEMETALS 1.5" Alloy Steel Round Bar 4340-Annealed Hot Rolled (25268)
- ONLINEMETALS 1" x 1" x 0.125" Stainless T-Bar 304L (23748)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F.375X4-24)
- Onlinemetals Aluminum Sheets