Shop All Aluminum Sheets
Onlinemetals
0.063" Anodized Aluminum Sheet Black 5005 AQ
Mfr # 23892
Zoro # G007151849
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.063
- Width 24
- Length 24
- Material Anodized AIuminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23892
- Zoro # G007151849
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 24 |
Length | 24 |
Details
Thickness | 0.063 |
Material | Anodized AIuminum |
Item | Alloy Steel Round Tube 4130 |
Description
Aluminum Sheet Black 5005 Anodized Quality is visually attractive, extremely corrosion resistant, lightweight, and durable The colored anodized layer means that the color is part of the metal, and so will not chip, flake, or peel like paint, it is also nontoxic and doesn't contain any harmful byproducts 5005 Anodized sheets are typically used in structuralarchitectural applications, appliances, food preparation equipment, furniture, sporting goods, boats, motor vehicles, jewelry, and artwork
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cork Roll, BB13, 5.5mm Th, 48 In x 8 Ft (4NLY5)
- ZORO SELECT Slotted Shim Kit 4 x 4", Stainless Steel, 130 PCS (36D711)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1 in Thick, Charcoal (ZUSA-XPE-34)
- ONLINEMETALS 0.625" OD x 0.035" Wall x 0.555" ID Alloy Steel Round Tube 4130-Cond. N Seamless (15332)
- ONLINEMETALS 2" x 2" x 0.125" Anodized Aluminum Angle 6063-T5 Black (25374)
- ONLINEMETALS 0.063" Aluminum Sheet 5052-H32 (7128)
- ONLINEMETALS 0.25" Aluminum Plate 6061-T651 (1248)
- ONLINEMETALS 2" Nom. Schedule 10 Aluminum Pipe 6061-T6-Extruded (24863)
- ONLINEMETALS 2.5" x 2.5" x 0.125" Aluminum Angle 6063-T52 (23053)
- ONLINEMETALS 0.08" Aluminum Sheet 5052-H32 (7129)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 1/2 In, 3 Ft (2EZU8)
- Onlinemetals Aluminum Sheets