Shop All Aluminum Sheets
Onlinemetals
0.063" Anodized Aluminum Sheet Black 5005 AQ
Mfr # 23892
Zoro # G007151719
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.063
- Width 48
- Length 24
- Material Anodized AIuminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23892
- Zoro # G007151719
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 48 |
Length | 24 |
Details
Thickness | 0.063 |
Material | Anodized AIuminum |
Item | Alloy Steel Round Tube 4130 |
Description
Aluminum Sheet Black 5005 Anodized Quality is visually attractive, extremely corrosion resistant, lightweight, and durable The colored anodized layer means that the color is part of the metal, and so will not chip, flake, or peel like paint, it is also nontoxic and doesn't contain any harmful byproducts 5005 Anodized sheets are typically used in structuralarchitectural applications, appliances, food preparation equipment, furniture, sporting goods, boats, motor vehicles, jewelry, and artwork
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 36 in L, 7/16 in Dia. (20743_36_0)
- RANDALL 3/4In. TUBING (4 FT M-238)
- ZORO SELECT Foam Sheet, Open Cell, 39 in W, 78 in L, 1/4 in Thick, Black (ZUSA-PU-2)
- BERRY PLASTICS Berry Plastics 625918 4 mil 10 x 100 ft. Film Polyethylene Sheeting - Black (51982)
- ONLINEMETALS 3" Nom. Schedule 10 Aluminum Pipe 6063-T6-Extruded (24867)
- ONLINEMETALS 1" x 0.0625" Anodized Aluminum Square Tube 6063-T5 Clear (22659)
- ONLINEMETALS 1.5" x 0.125" Aluminum Square Tube 6063-T52-Extruded Radius Corner (23694)
- ONLINEMETALS 6" OD x 0.5" Wall x 5" ID Stainless Round Tube 304 (26617)
- ONLINEMETALS 0.04" Aluminum Sheet 1100-H14 (20731)
- ONLINEMETALS 0.063" Aluminum Sheet 5052-H32 (7128)
- REMINGTON INDUSTRIES 5/8" X 4" Aluminum Flat Bar, 6061, 1" Length, T6511 Mill Stock, Extruded, 0.625 inch Dia (0.625X4.0FLT6061T6511-1)
- Onlinemetals Aluminum Sheets