Shop All Aluminum Sheets
Onlinemetals
0.063" Aluminum Sheet 5052-H32
Mfr # 7128
Zoro # G507151493
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.063
- Width 48
- Length 36
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 7128
- Zoro # G507151493
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 48 |
Length | 36 |
Details
Thickness | 0.063 |
Material | Aluminum |
Item | Copper Rectangle Bar 110 |
Description
0063 5052H32 Bare Aluminum Sheet is commonly used for the bodies of boats, buses, trucks, utensils, mail boxes and trailers, as well as for chemical drums It is nonmagnetic and not heat treatable PVC 1 SIDE That refers to a PVC coating the mill adds for protective purposes The coating peels off easiliy when ready to use
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-1/8" Dia. (2XMH2)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 0.125" Thick (BULK-PS-UHMW-22)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 1 ft L x 1 ft W x 1/4 in Thick (BULK-PS-UHMW-64)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F (ZTRIM-259)
- ONLINEMETALS 0.375" Polypropylene Round Rod Natural (21746)
- ONLINEMETALS 0.5" x 0.25" Brass Half Round 360-H02 Extruded (21855)
- ONLINEMETALS 1.5" x 0.062" Aluminum Square Tube 6061-T6-Extruded (26374)
- ONLINEMETALS 2" x 2" x 0.125" Anodized Aluminum Angle 6063-T5 Black (25374)
- ONLINEMETALS 6" OD x 0.5" Wall x 5" ID Stainless Round Tube 304 (26617)
- ONLINEMETALS 0.75" OD x 0.032" Wall x 0.686" ID Copper Round Tube 122 (24326)
- M-D M-D Aluminum Sheet, Union Jack, 57281, 36"L x 36"W x 1/5" Thick, Albras (57281)
- Onlinemetals Aluminum Sheets