Shop All Aluminum Sheets
Onlinemetals
0.063" Aluminum Sheet 5052-H32
Mfr # 7128
Zoro # G307151525
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.063
- Width 36
- Length 24
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7128
- Zoro # G307151525
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 36 |
Length | 24 |
Details
Thickness | 0.063 |
Material | Aluminum |
Item | Copper Rectangle Bar 110 |
Description
0063 5052H32 Bare Aluminum Sheet is commonly used for the bodies of boats, buses, trucks, utensils, mail boxes and trailers, as well as for chemical drums It is nonmagnetic and not heat treatable PVC 1 SIDE That refers to a PVC coating the mill adds for protective purposes The coating peels off easiliy when ready to use
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Clear Polycarbonate Plastic Tube 6 ft. L, 8" Dia. (BULK-PT-PC-80)
- ZORO SELECT Music Wire, Spring Steel, .047 In, PK20 (502)
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 3/4 ID Sq, 6 ft (4YUL5)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/2 in Dia. (45r.5-36)
- ONLINEMETALS 0.08" Aluminum Sheet 5052-H32 (7129)
- ONLINEMETALS 0.75" OD x 0.032" Wall x 0.686" ID Copper Round Tube 122 (24326)
- ONLINEMETALS 1.5" x 0.125" Aluminum Square Tube 6063-T52-Extruded Radius Corner (23694)
- ONLINEMETALS 0.125" Aluminum Sheet 3003-H14 (8094)
- ONLINEMETALS 1" Aluminum Plate 7075-T651 (9714)
- ONLINEMETALS 1" x 1" x 0.125" Stainless T-Bar 304L (23748)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61F.375X1.75-12)
- Onlinemetals Aluminum Sheets