Shop All Aluminum Sheets
Onlinemetals
0.063" Aluminum Sheet 5052-H32
Mfr # 7128
Zoro # G007151337
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.063
- Width 48
- Length 48
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7128
- Zoro # G007151337
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 48 |
Length | 48 |
Details
Thickness | 0.063 |
Material | Aluminum |
Item | Copper Rectangle Bar 110 |
Description
0063 5052H32 Bare Aluminum Sheet is commonly used for the bodies of boats, buses, trucks, utensils, mail boxes and trailers, as well as for chemical drums It is nonmagnetic and not heat treatable PVC 1 SIDE That refers to a PVC coating the mill adds for protective purposes The coating peels off easiliy when ready to use
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 3/4 In Leg, 8 Ft (2EYW2)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (4600_36_0)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.236" Thick (BULK-PS-PC-611)
- ZORO SELECT Felt Sheets (BULK-FS-F1-13)
- ONLINEMETALS 1" x 0.065" Alloy Steel Square Tube 4130 (26419)
- ONLINEMETALS 2" Nom. Schedule 10 Aluminum Pipe 6061-T6-Extruded (24863)
- ONLINEMETALS 3" Nom. Schedule 10 Aluminum Pipe 6063-T6-Extruded (24867)
- ONLINEMETALS 0.063" Anodized Aluminum Sheet Clear 5005 AQ (23891)
- ONLINEMETALS 0.032" Aluminum Sheet 5052-H32 (7125)
- ONLINEMETALS 3" Nom. Schedule 10 Aluminum Pipe 6063-T6-Extruded (24867)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (61S.5-6)
- Onlinemetals Aluminum Sheets