Shop All Copper Sheets
Onlinemetals
0.0625" Copper Sheet 110-O
Mfr # 21846
Zoro # G307151488
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Thickness 0.0625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21846
- Zoro # G307151488
- Country of Origin United States
- Category Copper Sheets
Dimensions
Width | 24 |
Length | 12 |
Details
Material | Copper |
Thickness | 0.0625 |
Item | Carbon Steel Round Tube A513 |
Description
Copper Sheet 110 O offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 110 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, thermal hardware, wiring, plumbing, and telecommunications parts HEAT TREATMENT IS NECESSARY TO PROVIDE STRENGTH, AS O TEMPER IS EXTREMELY SOFT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black ABS Sheet Stock 48" L x 12" W x 0.188" Thick (1ZBT1)
- PROFESSIONAL PLASTICS White ABS Sheet Hair-Cell 1 Side, 0.125 Thick, 48 X 96 (SABSWH.125HC1-48X96)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.25 in H, Galvanized Steel Finish (22188S125-C3)
- ZORO SELECT Alloy Steel Rod, 12 in L, 1 in Dia. (40r1-12)
- ONLINEMETALS 0.0625" Copper Sheet 110-1/8-1/4 Hard (20311)
- ONLINEMETALS 0.04" Copper Sheet 101-H02 (15245)
- ONLINEMETALS 0.0625" Copper Sheet 101-H02 (7147)
- ONLINEMETALS 7" OD x 2" Wall x 3" ID Stainless Round Tube 316 (26794)
- ONLINEMETALS 1.5" OD x 0.095" Wall x 1.31" ID Aluminum Round Tube 6061-T6-Drawn (21760)
- ONLINEMETALS 6.5" OD x 1.5" Wall x 3.5" ID Stainless Round Tube 316 (26786)
- ZORO SELECT Copper Sheet, 0.025 x 4 x 10 In, PK3 (259)
- Onlinemetals Copper Sheets