Shop All Aluminum Treads
Onlinemetals
0.0625" Copper Sheet 110-O
Mfr # 21846
Zoro # G107067071
product price: $872.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$872.99
Free 30-Day Returns
Key Features
- Tread Width 96
- Length 36
- Thickness 0.0625
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21846
- Zoro # G107067071
- Country of Origin United States
- Category Aluminum Treads
Dimensions
Tread Width | 96 |
Length | 36 |
Details
Thickness | 0.0625 |
Item | Carbon Steel Round Tube A513 |
Material | Copper |
Description
Copper Sheet 110 O offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 110 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, thermal hardware, wiring, plumbing, and telecommunications parts HEAT TREATMENT IS NECESSARY TO PROVIDE STRENGTH, AS O TEMPER IS EXTREMELY SOFT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 303, 1 1/4 In Dia x 1 Ft L (2EWZ9)
- ZORO SELECT 3/32" High Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-BHS50-221)
- ZORO SELECT EPDM Strip, 60A, 10'x6"x1/16", Black (BULK-RS-E60-432)
- ZORO SELECT Clear PETG Sheet Stock 12" L x 12" W x 0.063" Thick (1UTJ7)
- ONLINEMETALS 0.125" Aluminum Tread Plate 6061-T6 (1232)
- ONLINEMETALS 0.125" Aluminum Tread Plate 3003-H22 (1254)
- ONLINEMETALS 0.25" Aluminum Tread Plate 6061-T6 (1234)
- ONLINEMETALS 0.1" Aluminum Tread Plate 3003-H22 (1253)
- ONLINEMETALS 0.125" Aluminum Tread Plate 3003-H22 (1254)
- ONLINEMETALS 0.75" Polypropylene Round Rod Natural (21748)
- ONLINEMETALS 0.0625" Aluminum Tread Plate 3003-H22 (1251)
- Onlinemetals Aluminum Treads