Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.062" GPO-3 Sheet Red
Mfr # 17914
Zoro # G307076477
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type GPO-3
- Thickness 0.062
- Width 12
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 17914
- Zoro # G307076477
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 12 |
Length | 12 |
Details
Material | Plastic |
Alloy Type | GPO-3 |
Thickness | 0.062 |
Description
Plastic SheetPlate GPO 3 Red offers electrical insulation, track resistance, flame resistance, chemical resistance, high impact strength, and high mechanical strength GPO3 is an electrical grade sheet made from polyester resin and fiberglass reinforcement It is typically used in phase and end barriers, insulation support, bus bar support, mounting panels, transformers, antenna bases, and spacers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 1" Thick (BULK-PS-UHMW-218)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 3/8 in Thick, Black (CNES593/81/250T)
- ZORO SELECT Sheet Stock, 1/4" Thick, 600" L x 48" W (72000Q)
- ZORO SELECT Rubber Edging, EPDM, 10 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I (ZTRIM-398)
- ONLINEMETALS 0.875" ID x 1.25" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized (13990)
- ONLINEMETALS 0.05" Brass Sheet 260-H02 (1593)
- ONLINEMETALS 2" x 3" x 0.125" Aluminum Angle 6063-T52 (15471)
- ONLINEMETALS 0.25" x 1.5" Aluminum Rectangle Bar 6061-T6511-Extruded (6847)
- ONLINEMETALS 0.06" Thick x 0.5" Hole x 0.6875" Stagger Stainless Perforated Sheet 316 Round Hole (24893)
- ONLINEMETALS 0.04" Anodized Aluminum Sheet Dark Bronze 5005 AQ (23888)
- ZORO SELECT Square Bar, SS, 6in Overall L (6s.25-6)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock