Shop All Copper Foil Rolls
Onlinemetals
0.062" Blue Tempered Spring Steel Sheet 1075
Mfr # 26238
Zoro # G707067471
product price: $316.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$316.99
Free 30-Day Returns
Key Features
- Length 12.375
- Width 84
- Finish Scaleless
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 26238
- Zoro # G707067471
- Country of Origin United States
- Category Copper Foil Rolls
Dimensions
Length | 12.375 |
Width | 84 |
Details
Thickness | 0.062 |
Finish | Scaleless |
Material | Carbon Steel |
Item | Stainless Steel Round Tube 304 |
Description
Copper Foil 110 is thermally conductive and can be cut with scissors 110 foil is very electrically and thermally conductive It is frequently used in decorative as well as electrical and thermal projects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PTFE 36" L x 1" W x 3/8" Thick (BULK-PS-PTFE-1002)
- TRIM-LOK Crown Rectangle Rubber Seal w/Adhesive Back, 100 ft. x .25"H x .5"W (X114HT-100)
- ZORO SELECT 3/8" Comm. Grade Buna-N Rubber Sheet, 36"x5 ft., Black, 50A (BULK-RS-H50-290)
- MIDWEST FASTENER 5/32" x 3/8" x 1/16" Neoprene Rubber Washers 50PK (64321)
- ONLINEMETALS 1.125" OD x 0.125" Wall x 0.875" ID Aluminum Round Tube 6061-T6-Extruded (23311)
- ZORO SELECT Foil Roll, Copper, 0.003 Th x 4 In W, 50 Ft (4UGU3)
- ZORO SELECT Foil Roll, Copper, 0.007 Th x2 In W, 100 Ft (4UGT8)
- ZORO SELECT Foil Roll, Copper, 0.010 Th x 4 In W, 50 Ft (4UGU7)
- ZORO SELECT Foil Roll, Copper, 0.005 Th x1 In W, 100 Ft (4UGP4)
- ZORO SELECT Foil Roll, Copper, 0.021 Th x 4 In W, 50 Ft (4UGU9)
- Onlinemetals Copper Foil Rolls