Shop All Carbon Steel Tube Stock
Onlinemetals
006 Thick x 0125 Hole x 01875 Stagger Carbon Steel Perforated Sheet A36 Round Hole, 12 x 24
Mfr # 13516
Zoro # G307082508
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Wall Thickness 0.06
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 13516
- Zoro # G307082508
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Length | 24 |
Details
Item | Sheet-Perforated |
Material | Carbon Steel |
Alloy Type | A36 |
Wall Thickness | 0.06 |
Description
Hot Roll Mild Steel Perforated Sheet A36 006 thick x 0125 Holes x 01875 Stagger is often used for architectural details, ventilating, and furniture Hot Roll Mild Steel Perforated Sheet A36 offers good weldability, machinability, and can be heat treated to harden its surface Unlike cold rolled steel, Hot Rolled Steel has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Carbon Fiber Rod Stock 4 ft. L, 1/16" Dia. (BULK-CR-CF-1)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Serrated Surface, 36 in W, 12 1/8 in D, Checker Plate (22188R125-TRD5)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/4 x 6 In, 3 Ft (61F.75X6-36)
- TRIM-LOK Black Polyvinyl Chloride Edge Trim 125 ft. L, 0.900" W (DRB-125)
- ONLINEMETALS 1" OD x 0.188" Wall x 0.63" ID Carbon Steel Round Tube A513-Type 5 DOM (7777)
- ONLINEMETALS 1.375" OD x 0.065" Wall x 1.245" ID Carbon Steel Round Tube A513-Type 5 DOM (7788)
- ONLINEMETALS 1.5" OD x 0.25" Wall x 1" ID Carbon Steel Round Tube A513-Type 5 DOM (7793)
- ONLINEMETALS 0.75" Alloy Steel Round Bar 4130-Normalized Cold Finish (7366)
- ONLINEMETALS 0.036" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13529)
- ONLINEMETALS 0.625" Aluminum Plate 6061-T651 (7355)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/4 in Dia. (14r.25-36)
- Onlinemetals Carbon Steel Tube Stock