Shop All Carbon Steel Tube Stock
Onlinemetals
0.06" Thick x 0.09375" Hole x 0.15625" Stagger Stainless Perforated Sheet 304 Round Hole
Mfr # 13521
Zoro # G907081826
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Wall Thickness 0.06
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 13521
- Zoro # G907081826
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Length | 12 |
Details
Item | Sheet-Perforated |
Material | Stainless Steel |
Alloy Type | 304 |
Wall Thickness | 0.06 |
Description
Stainless Perforated Sheet 304 offers a great mix of strength, corrosion resistance in most situations outside of marine environments, and light weight If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment Perforated Sheet is popular for filters, covers, artwork, and security grates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.5625" Carbon Steel Hex Bar 12L14 Cold Finish (19771_24_0)
- FAIRCHILD Edge Grip Seal, Rigid Pile Lining, 6 ft Length, 0.5 in Overall Width, Style: Window Channel (0133-3X2)
- ZORO SELECT PlstSht, GarolG10FR4, 24"x24", 0.0625"T, Ylw (BULK-CS-GFR4-15)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.188-36)
- ONLINEMETALS 10625 Carbon Steel Hex Bar 12L14 Cold Finish, 12 Length (19777)
- ONLINEMETALS 1" OD x 0.049" Wall x 0.9" ID Carbon Steel Round Tube A513-Type 5 DOM (7774)
- ONLINEMETALS 175 OD x 012 Wall x 151 ID Carbon Steel Round Tube A513Type 5 DOM, 12 Length (7560)
- ONLINEMETALS 0.063" Aluminum Sheet 3003-H14 (8090)
- ONLINEMETALS 1.25" OD x 0.12" Wall x 1.01" ID Carbon Steel Round Tube A513-Type 5 DOM (7783)
- ONLINEMETALS 175 OD x 012 Wall x 151 ID Carbon Steel Round Tube A513Type 5 DOM, 72 Length (7560)
- ZORO SELECT Carbon Steel Rectangle Tube, 6' L, 2" W (CTRT/21083-72)
- Onlinemetals Carbon Steel Tube Stock