Shop All Carbon Steel Tube Stock
Onlinemetals
006 Thick x 009375 Hole x 015625 Stagger Carbon Steel Perforated Sheet A36 Rnd Hole, 12 x 36
Mfr # 13520
Zoro # G607082031
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Wall Thickness 0.06
- Length 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 13520
- Zoro # G607082031
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Length | 36 |
Details
Item | Sheet-Perforated |
Material | Carbon Steel |
Alloy Type | A36 |
Wall Thickness | 0.06 |
Description
Hot Roll Mild Steel Perforated Sheet A36 006 thick x 009375 Holes x 015625 Stagger is often used for architectural details, ventilating, and furniture Hot Roll Mild Steel Perforated Sheet A36 offers good weldability, machinability, and can be heat treated to harden its surface Unlike cold rolled steel, Hot Rolled Steel has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Tube 304, 12 in Overall L (22611_12_0)
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A (BULK-RS-H70-993)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 36" L (26967_24_36)
- ZORO SELECT Carbon Steel Perforated Sheet, 36 in L (13505_12_36)
- ONLINEMETALS 175 OD x 0095 Wall x 156 ID Carbon Steel Round Tube A513Type 5 DOM, 48 Length (7561)
- ONLINEMETALS 0.75" Alloy Steel Round Bar 4340-Normalized Cold Finish (7388)
- ONLINEMETALS 0625 OD x 0065 Wall x 05 ID Carbon Steel Round Tube A513Type 5 DOM, 72 Length (7762)
- ONLINEMETALS 0.625" Aluminum Plate 6061-T651 (7355)
- ONLINEMETALS 1.5" OD x 0.25" Wall x 1" ID Carbon Steel Round Tube A513-Type 5 DOM (7793)
- ONLINEMETALS 1" Alloy Steel Round Bar 4130-Normalized Cold Finish (7368)
- ONLINEMETALS 0.5" x 1.5" Carbon Steel Rectangle Bar 1018 Cold Finish (7503)
- Onlinemetals Carbon Steel Tube Stock