Shop All Alloy Steel Rods
Onlinemetals
0.06" Thick x 0.0625" Hole x 0.125" Stagger Carbon Steel Perforated Sheet A36 Round Hole
Mfr # 13509
Zoro # G607079024
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36
- Material Carbon Steel
- Alloy Type A36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 13509
- Zoro # G607079024
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 36 |
Details
Material | Carbon Steel |
Alloy Type | A36 |
Item | Sheet-Perforated |
Description
Hot Roll Mild Steel Perforated Sheet A36 006 thick x 00625 Holes x 0125 Stagger is often used for architectural details, ventilating, and furniture Hot Roll Mild Steel Perforated Sheet A36 offers good weldability, machinability, and can be heat treated to harden its surface Unlike cold rolled steel, Hot Rolled Steel has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-23)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.375" Thick (PS-PC-SR-193)
- ZORO SELECT Black Carbon Fiber Tube Stock 6 ft L, 3/4 in Inside Dia, 7/8 in Outside Dia (BULK-CT-CF-10)
- USA INDUSTRIALS Neoprene Foam Sheet with Acrylic Adhesive - 3/8" T x 36" W x 12" L (ZUSANSR-453)
- ONLINEMETALS 0.0516" Carbon Steel Sheet A653 Galvanized Hot Dip (13266)
- ONLINEMETALS 2" x 4" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded (7038)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Aluminum T-Bar 6061-T6-Extruded (7018)
- ONLINEMETALS 3" x 0.25" Aluminum Square Tube 6061-T6-Extruded (7060)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Aluminum T-Bar 6061-T6-Extruded (7018)
- ONLINEMETALS 2" x 2" x 0.125" Aluminum Channel 6063-T52 Extruded Architectural (7035)
- TW METALS Alloy Bar/Rod 4140 1.500 Dia, 8 ft. (26564-8)
- Onlinemetals Alloy Steel Rods