Shop All Alloy Steel Rods
Onlinemetals
0.0516" Carbon Steel Sheet A653 Galvanized Hot Dip
Mfr # 13266
Zoro # G907078871
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Material Carbon Steel
- Alloy Type A653 Galvanized
- Finish Hot Dipped Galvanized
- Standards ASTM A653
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 13266
- Zoro # G907078871
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 24 |
Details
Material | Carbon Steel |
Alloy Type | A653 Galvanized |
Finish | Hot Dipped Galvanized |
Item | Sheet/Plate |
Standards | ASTM A653 |
Description
Galvanized Steel Sheet A653 0048 18 GA has excellent weldability, moderate machinability, cannot be heat treated, and excellent corrosion resistance due to its galvanized coating and zinc contents Galvanized Steel Sheet is frequently found in outdoor hardware such as outdoor signage, garbage cans, heating and cooling systems, and electrical protection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 4" OD x 0.083" Wall x 3.834" ID Carbon Steel Round Tube A513-Type 5 DOM (12690)
- ZORO SELECT Precision Ball, Stl, 1/2 In, PK100 (CA0500002C)
- ZORO SELECT Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 1" Thick (PS-UHMW-RCY-34)
- ZORO SELECT Buna-N Ball, 1/4 in, Black, Standard, PK10 (BULK-RB-H70-2)
- ONLINEMETALS 2.25" OD x 0.12" Wall x 2.01" ID Stainless Round Tube 304 Welded (7044)
- ONLINEMETALS 2" x 4" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded (7038)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Aluminum T-Bar 6061-T6-Extruded (7018)
- ONLINEMETALS 0.75" Alloy Steel Round Bar 4140-Annealed Cold Finish (15488)
- ONLINEMETALS 4.5" Alloy Steel Round Bar 4340-Normalized Rough Turned (7411)
- ONLINEMETALS 0.875" Alloy Steel Round Bar 4140-Annealed Cold Finish (15489)
- ZORO SELECT Oil Hard Drill Rod, O1, 7/32, 0.2187 In (O1D7326)
- Onlinemetals Alloy Steel Rods