Shop All Alloy Steel Rods
Onlinemetals
0.0516" Carbon Steel Sheet A653 Galvanized Hot Dip
Mfr # 13266
Zoro # G607078843
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36
- Material Carbon Steel
- Alloy Type A653 Galvanized
- Finish Hot Dipped Galvanized
- Standards ASTM A653
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 13266
- Zoro # G607078843
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 36 |
Details
Material | Carbon Steel |
Alloy Type | A653 Galvanized |
Finish | Hot Dipped Galvanized |
Item | Sheet/Plate |
Standards | ASTM A653 |
Description
Galvanized Steel Sheet A653 0048 18 GA has excellent weldability, moderate machinability, cannot be heat treated, and excellent corrosion resistance due to its galvanized coating and zinc contents Galvanized Steel Sheet is frequently found in outdoor hardware such as outdoor signage, garbage cans, heating and cooling systems, and electrical protection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Copolymer Sheet Stock 12" L x 12" W x 0.250" Thick (55633104)
- PRECISION BRAND Arbor Shim, Stl, 0.0470x1 ID, PK10 (24216)
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-242)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 1 1/4 In Leg, 8 Ft (79081)
- ONLINEMETALS 1.25" Alloy Steel Round Bar 8620-Cold Finish (15013)
- ONLINEMETALS 8" x 4" x 0.27" Aluminum I-Beam 6061-T6-Extruded American Standard (13224)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Aluminum T-Bar 6061-T6-Extruded (7018)
- ONLINEMETALS 3.5" Alloy Steel Round Bar 4340-Annealed Hot Rolled (25270)
- ONLINEMETALS 1" x 2" Stainless Rectangle Bar 17-4 PH Cond. A HRAP (20588)
- ONLINEMETALS 10" x 4.66" x 0.31" Aluminum I-Beam 6061-T6-Extruded American Standard (13226)
- ZORO SELECT Alloy Steel Rod, 24 in L, 1 7/8 in Dia. (40r1.875-24)
- Onlinemetals Alloy Steel Rods