Shop All Copper Tubing
Onlinemetals
0.05" Brass Sheet 464
Mfr # 15300
Zoro # G607087456
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.05
- Tube Length 48
- Tube Material Brass
- Standards ASTM B171
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 15300
- Zoro # G607087456
- Country of Origin United States
- Category Copper Tubing
Dimensions
Tube Length | 48 |
Details
Item | Sheet/Plate |
Wall Thickness | 0.05 |
Tube Material | Brass |
Standards | ASTM B171 |
Description
Brass Sheet 464 has excellent corrosion resistance, good strength, good hardness, fair machinability, and excellent resistance to zincification 464 is also known as naval brass because it is routinely used in marine applications It is also easily soldered, brazed, hot formed, and hot forged 464 is typically used in marine hardware, wearplates, bushings, fasteners, condenser tubes, and black powder cannons
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" NOM FTG Copper Venturi Adapter (621 3/4)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (4353009860)
- WATTS Pressure Reducing Valve, 2 In, Threaded (115-2 TH)
- AB&A Cleanout Cover, 24ga Stainless Steel, 4" (68480)
- ONLINEMETALS Plastic Sheet/Plate Kydex T, 0.5 Outside Dia, 36 Length (18334)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 36 Length (15308)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS 0.25" Brass Plate 464-M20 Hot Rolled (15302)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 24 Length (15271)
- ONLINEMETALS 0.05" Brass Sheet 464 (15300)
- STREAMLINE Straight Copper Tubing, 3 1/8 in Outside Dia, 10 ft Length, Type L (LH30010)
- Onlinemetals Tubing