Shop All Copper Tubing
Onlinemetals
0.05" Brass Sheet 464
Mfr # 15300
Zoro # G607087319
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.05
- Tube Length 12
- Tube Material Brass
- Standards ASTM B171
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 15300
- Zoro # G607087319
- Country of Origin United States
- Category Copper Tubing
Dimensions
Tube Length | 12 |
Details
Item | Sheet/Plate |
Wall Thickness | 0.05 |
Tube Material | Brass |
Standards | ASTM B171 |
Description
Brass Sheet 464 has excellent corrosion resistance, good strength, good hardness, fair machinability, and excellent resistance to zincification 464 is also known as naval brass because it is routinely used in marine applications It is also easily soldered, brazed, hot formed, and hot forged 464 is typically used in marine hardware, wearplates, bushings, fasteners, condenser tubes, and black powder cannons
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY PVC-Dwv Cleanout Plug 6 in. (4121422)
- DANCO 10H-15H Hot Faucet Stem For Pfister (9D0018596E)
- SLOAN Eaf24A Ext.Cable For Eaf Series Fct .3 (0335024)
- DELTA Other Straight Supply Stop Valve (DT021202-SS)
- ONLINEMETALS Aluminum Round Tube 6061, 0.1875 Outside Dia, 36 Length (21954)
- ONLINEMETALS Round Rod, 0.188 Outside Dia, 72 Length (15309)
- ONLINEMETALS 0.05" Brass Sheet 464 (15300)
- ONLINEMETALS Bar-Round, 1.375 Outside Dia, 96 Length (15293)
- ONLINEMETALS Aluminum Sheet/Plate 7075, 0.25 Outside Dia, 12 Length (19730)
- ONLINEMETALS Copper Rectangle Bar 110, 1 Outside Dia, 96 Length (1556)
- ZORO SELECT Straight Copper Tubing, 3/32 in Outside Dia, 1 ft Length, Type K (8118)
- Onlinemetals Copper Tubing