Shop All Copper Tubing
Onlinemetals
0.05" Alloy Steel Sheet 4130-Normalized
Mfr # 15323
Zoro # G907087385
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.05
- Tube Length 24
- Tube Material Alloy Steel
- Standards AMS 6345, ASTM A505
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 15323
- Zoro # G907087385
- Country of Origin United States
- Category Copper Tubing
Dimensions
Tube Length | 24 |
Details
Item | Sheet/Plate |
Wall Thickness | 0.05 |
Tube Material | Alloy Steel |
Standards | AMS 6345, ASTM A505 |
Description
Alloy Steel Sheet 4130 Normalized offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2-1/2" x 2" Pipe Size (1VGB4)
- ZORO SELECT 3/4" FNPT Brass Ball Valve 3-Way (XV533P-12)
- HOSE MASTER 1/2" Dia x 18" L SS Flexible Metal Hose (G050CM180)
- PARKER 3/8" Compression x FNPT 90 Degree Elbow (P6FE6)
- ONLINEMETALS Copper Rectangle Bar 110, 1.75 Outside Dia, 12 Length (1565)
- ONLINEMETALS Aluminum Sheet/Plate 7075, 0.25 Outside Dia, 12 Length (19730)
- ONLINEMETALS Aluminum Sheet/Plate 6061, 1.375 Outside Dia, 12 Length (19629)
- ONLINEMETALS Copper Rectangle Bar 110, 1.25 Outside Dia, 96 Length (1560)
- ONLINEMETALS Round Rod, 0.188 Outside Dia, 72 Length (15309)
- ONLINEMETALS Bar-Round, 1.25 Outside Dia, 168 Length (15292)
- ZORO SELECT 260 Brass Round Tube, 7/16 in Outside Dia, 3 ft Length (9111)
- Onlinemetals Tubing