Shop All Alloy Steel Sheets
Onlinemetals
0.05" Alloy Steel Sheet 4130-Normalized
Mfr # 15323
Zoro # G307150221
product price: $91.45
/ea
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.05
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15323
- Zoro # G307150221
- Country of Origin United States
- Category Alloy Steel Sheets
Dimensions
Width | 48 |
Length | 12 |
Details
Item | Copper Sheet/Plate 110 |
Thickness | 0.05 |
Material | Alloy Steel |
Description
Alloy Steel Sheet 4130 Normalized offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0015x1 3/8 ID, PK10 (24262)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 2 1/2 In, 1 Ft (2HGZ7)
- ZORO SELECT Music Wire, Type 302 SS, 1, 0.010 In (29010)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 16" W x 1/8" Thick (BULK-PS-PC-345)
- ONLINEMETALS 1" Acrylic Round Rod Extruded Clear (21837)
- ONLINEMETALS 0.063" Alloy Steel Sheet 4130-Annealed (9663)
- ONLINEMETALS 10 ga. (0.135") Carbon Steel Sheet A606/A588A Weathering Steel (21991)
- ONLINEMETALS 1" Acrylic Round Rod Extruded Clear (21837)
- ONLINEMETALS 0.25" Hole x #18 Carbon Steel Expanded A36-Standard (22552)
- ONLINEMETALS 0.5" Hole x #18 Carbon Steel Expanded A36-Standard (22553)
- ZORO SELECT Alloy Steel Sheet, 12 in L, 12 in W (12692_12_12)
- Onlinemetals Alloy Steel Sheets