Shop All Stainless Steel Pipes
Onlinemetals
0.048" Stainless Sheet 304-Annealed No. 4 Finish
Mfr # 717
Zoro # G907079403
product price: $687.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$687.99
Free 30-Day Returns
Key Features
- Overall Pipe Length 96.5
- Material - Pipe Stainless Steel
- Standards AMS 5513 (call for availability), ASTM A240, ASTM A480, ASTM A666 (call for availability)
- Wall Thickness 0.048
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 717
- Zoro # G907079403
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 96.5 |
Details
Material - Pipe | Stainless Steel |
Standards | AMS 5513 (call for availability), ASTM A240, ASTM A480, ASTM A666 (call for availability) |
Wall Thickness | 0.048 |
Item | Sheet/Plate |
Description
Stainless Sheet 304 4 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment The 4 finish is brushed stainless finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 36in. L (16PL-CA11-0360-11D-38D)
- APOLLO EXPANSION PEX 3/4 in. Poly-Alloy PEX-A Expansion Barb 90 Elbow (10-Pack), 10PK (EPXPAE3410PK)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K3150-08X25)
- AMERICAN STANDARD TripLever For 4029/4072 Tanks-Lin (047242-2220A)
- ONLINEMETALS 0.75" Nom. Schedule 80 Stainless Pipe 316/316LWelded (20782)
- ONLINEMETALS 1" Acetal Round Rod Delrin Homopolymer Natural (6611)
- ONLINEMETALS 1.5" OD x 0.065" Wall x 1.37" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7344)
- ONLINEMETALS 2.375" OD x 0.156" Wall x 2.063" ID Carbon Steel Round Tube A513-Type 5 DOM (15556)
- ONLINEMETALS 3" Nom. Schedule 40 Stainless Pipe 316/316L Welded (19703)
- ONLINEMETALS 1" Nom. Schedule 80 Stainless Pipe 316/316L Welded (15226)
- ZORO SELECT 1/8" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNA23)
- Onlinemetals Stainless Steel Pipes