Shop All Stainless Steel Pipes
Onlinemetals
0.048" Stainless Sheet 304-Annealed No. 4 Finish
Mfr # 717
Zoro # G907079359
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 36.5
- Material - Pipe Stainless Steel
- Standards AMS 5513 (call for availability), ASTM A240, ASTM A480, ASTM A666 (call for availability)
- Wall Thickness 0.048
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 717
- Zoro # G907079359
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 36.5 |
Details
Material - Pipe | Stainless Steel |
Standards | AMS 5513 (call for availability), ASTM A240, ASTM A480, ASTM A666 (call for availability) |
Item | Sheet/Plate |
Wall Thickness | 0.048 |
Description
Stainless Sheet 304 4 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment The 4 finish is brushed stainless finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushioned Clamp, Polyurethane, 1-3/8" Tube (UX13834)
- DANCO Faucet Stem Repair Kits Delex (124134)
- KBI Homewerks 2 in. PVC Slip Ball Valve Full Port (VBVP40LTE8B)
- MOEN Sensor, Single Hole Mount, Commercial 1 Hole Gooseneck Bathroom Faucet (CA8303)
- ONLINEMETALS 1" Acetal Round Rod Delrin Homopolymer Natural (6611)
- ONLINEMETALS 2" Nom. Schedule 10 Stainless Pipe 304/304L Welded (932)
- ONLINEMETALS 1" Nom. Schedule 80 Stainless Pipe 316/316L Welded (15226)
- ONLINEMETALS 1.5" Nom. Schedule 5 Stainless Pipe 304/304L Welded (915)
- ONLINEMETALS 2.5" Nom. Schedule 10 Stainless Pipe 304/304L Welded (933)
- ONLINEMETALS 0.75" Nom. Schedule 10 Stainless Pipe 304/304L Welded (928)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X3" (4321000610)
- Onlinemetals Pipes