Shop All Carbon Steel Pipe Fittings
Onlinemetals
0.04" Copper Sheet 110-H02
Mfr # 19844
Zoro # G007085458
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Copper
- Pipe Fitting Material Copper
- Standards ASTM B152
- Overall Pipe Length 24
- Fitting Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 19844
- Zoro # G007085458
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Overall Pipe Length | 24 |
Fitting Length | 24 |
Details
Item | Sheet/Plate |
Basic Fitting Material | Copper |
Pipe Fitting Material | Copper |
Standards | ASTM B152 |
Wall Thickness | 0.04 |
Description
Copper Sheet 110 H02 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 110 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, thermal hardware, wiring, plumbing, and telecommunications parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER 8" Mount, Residential 3 or 4 Hole Solo 1-Hdl Kitchen Faucet, Side Spray (LF-029-4SLS)
- BUCKAROOS 6" Od Pipe Saddle 20 Gauge-12" Long 40/Bucket (106-12-20 RD BUCKET)
- IRONWERKS DESIGNS 1/2" x 3" Decorative Sandblast Iron Pipe Nipple, 10PK (SND-1/2x3-10)
- JONES STEPHENS Old World Bronze Escutcheon 1/2" IPS Low Pattern 2-1/2" OD (E0205WB)
- ONLINEMETALS 0.625" OD x 0.125" Wall x 0.375" ID Brass Round Tube-H58 Seamless (19814)
- ONLINEMETALS 0.625" OD x 0.125" Wall x 0.375" ID Brass Round Tube-H58 Seamless (19814)
- ONLINEMETALS 3" x 3" x 0.125" Aluminum Angle 6063-T52 Extruded Architectural (19846)
- ONLINEMETALS 3" x 3" x 0.125" Aluminum Angle 6063-T52 Extruded Architectural (19846)
- ONLINEMETALS 1" OD x 0.25" Wall x 0.5" ID Aluminum Round Tube 6061-T6-Drawn (19843)
- ONLINEMETALS 1" OD x 0.25" Wall x 0.5" ID Aluminum Round Tube 6061-T6-Drawn (19843)
- PARKER Hollow Hex Plug, M26 x 1.5, Metric (VSTI26X1.5EDCF)
- Onlinemetals Carbon Steel Pipe Fittings