Shop All Copper Sheets
Onlinemetals
0.04" Copper Sheet 101-H02
Mfr # 15245
Zoro # G607151164
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15245
- Zoro # G607151164
- Country of Origin United States
- Category Copper Sheets
Dimensions
Width | 36 |
Length | 12 |
Details
Material | Copper |
Thickness | 0.04 |
Item | Stainless Steel Sheet/Plate 304 |
Description
Copper Sheet 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Graphite Sheet, Graphite, Black, 1/4" Thick (BULK-GS-1)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 3/16" Thick - 3ft Width x 6ft Length - Black (20-107)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 1 In, 3 Ft L (2HHT1)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1 1/2 x 120 In (2FHY4)
- ONLINEMETALS 0.025" Copper Sheet 110-H02 (19856)
- ONLINEMETALS 0.0625" Copper Sheet 110-1/8-1/4 Hard (20311)
- ONLINEMETALS 1" OD x 0.047" Wall x 0.906" ID Anodized Aluminum Round Tube 6063-T5 Clear (22662)
- ONLINEMETALS 0.0216" Copper Sheet 110-O (24683)
- ONLINEMETALS 1.5" OD x 0.095" Wall x 1.31" ID Aluminum Round Tube 6061-T6-Drawn (21760)
- ONLINEMETALS 0.0216" Copper Sheet 110-O (24683)
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 1 In, 3 Ft L (CUREC00131)
- Onlinemetals Copper Sheets