Shop All Alloy Steel Sheets
Onlinemetals
0.04" Anodized Aluminum Sheet Dark Bronze 5005 AQ
Mfr # 23888
Zoro # G707077807
product price: $331.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$331.99
Free 30-Day Returns
Key Features
- Thickness 0.04
- Material Anodized AIuminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23888
- Zoro # G707077807
- Country of Origin United States
- Category Alloy Steel Sheets
Dimensions
Width | 120 |
Length | 48 |
Details
Item | Brass Round Tube Brass |
Thickness | 0.04 |
Material | Anodized AIuminum |
Description
Aluminum Sheet Dark Bronze 5005 Anodized Quality is visually attractive, extremely corrosion resistant, lightweight, and durable The colored anodized layer means that the color is part of the metal, and so will not chip, flake, or peel like paint, it is also nontoxic and doesn't contain any harmful byproducts 5005 Anodized sheets are typically used in structuralarchitectural applications, appliances, food preparation equipment, furniture, sporting goods, boats, motor vehicles, jewelry, and artwork
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Silicone, 3/16 In Dia, 10 Ft (ZUSA-RC-494)
- ZORO SELECT Square Bar Stock, Aluminum, 1/2 in Over. W (1113_48_0)
- FIBERGRATE RD Tube, ISOFR, Gry, 2 ODx1/4 In Wall, 10 Ft (871030)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 30A (BULK-RS-S30-12)
- ONLINEMETALS 1" Acrylic Round Rod Extruded Clear (21837)
- ONLINEMETALS 0.5" Hole x #18 Carbon Steel Expanded A36-Standard (22553)
- ONLINEMETALS 0.25" Hole x #18 Carbon Steel Expanded A36-Standard (22552)
- ONLINEMETALS 0.25" Hole x #18 Carbon Steel Expanded A36-Standard (22552)
- ONLINEMETALS 4" x 6" x 0.375" Stainless Angle 304/304L (23862)
- ONLINEMETALS 0.063" Alloy Steel Sheet 4130-Annealed (9663)
- ZORO SELECT Blank, Steel, 4140, 5/8 In T, 4 x 11 3/4 In (SB-4140-0625-04-11)
- Onlinemetals Alloy Steel Sheets