Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.04" Anodized Aluminum Sheet Dark Bronze 5005 AQ
Mfr # 23888
Zoro # G607082543
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Anodized AIuminum
- Alloy Type 5005
- Thickness 0.04
- Width 24
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 23888
- Zoro # G607082543
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 24 |
Length | 48 |
Details
Material | Anodized AIuminum |
Alloy Type | 5005 |
Thickness | 0.04 |
Description
Aluminum Sheet Dark Bronze 5005 Anodized Quality is visually attractive, extremely corrosion resistant, lightweight, and durable The colored anodized layer means that the color is part of the metal, and so will not chip, flake, or peel like paint, it is also nontoxic and doesn't contain any harmful byproducts 5005 Anodized sheets are typically used in structuralarchitectural applications, appliances, food preparation equipment, furniture, sporting goods, boats, motor vehicles, jewelry, and artwork
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 24" W x 0.750" Thick (1YYN5)
- ONLINEMETALS 1.5" Carbon Steel Round Bar 12L14 Cold Drawn (7598)
- ZORO SELECT SS Round Bar 15-5, 36 in Overall L (7196_36_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (4368_24_0)
- ONLINEMETALS 10" Stainless Round Bar 17-4 PH Cond. A Rough Turned (23639)
- ONLINEMETALS 2" x 3" x 0.125" Aluminum Angle 6063-T52 (15471)
- ONLINEMETALS 6" x 4" x 0.21" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13210)
- ONLINEMETALS 1.5" Torlon 4301 Round Rod Bearing Grade Natural (15406)
- ONLINEMETALS 0.25" x 3.5" Carbon Steel Rectangle Bar 1018 Cold Finish (7473)
- ONLINEMETALS 0.25" x 1.5" Stainless Rectangle Bar 304/304L (4411)
- ONLINEMETALS 0.1875" OD x 0.049" Wall x 0.0895" ID Brass Round Tube-H58 Seamless (4375)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock