Shop All Aluminum Sheets
Onlinemetals
0.04" Anodized Aluminum Sheet Clear 5005 AQ
Mfr # 23889
Zoro # G807150226
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.04
- Width 48
- Length 12
- Material Anodized AIuminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23889
- Zoro # G807150226
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 48 |
Length | 12 |
Details
Thickness | 0.04 |
Material | Anodized AIuminum |
Item | Brass Round Tube Brass |
Description
Aluminum Sheet Clear 5005 Anodized Quality is visually attractive, extremely corrosion resistant, lightweight, and durable The colored anodized layer means that the color is part of the metal, and so will not chip, flake, or peel like paint, it is also nontoxic and doesn't contain any harmful byproducts 5005 Anodized sheets are typically used in structuralarchitectural applications, appliances, food preparation equipment, furniture, sporting goods, boats, motor vehicles, jewelry, and artwork
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle Stock, SS, 3/16In T, 1 1/4 In Leg, 7ft (4YTN4)
- ZORO SELECT Foam Sheet, Open Cell, 48 in W, 54 in L, 1/2 in Thick, Charcoal (5GDK9)
- ZORO SELECT 1/4" FDA Grade Buna-N Rubber Strip, 2"x36", white, 60A (BULK-RS-H60FDA-341)
- ZORO SELECT Rubber Cord, Buna, 1 In Dia, 100 Ft. (ZUSA-RC-240)
- ONLINEMETALS 2" Nom. Schedule 10 Aluminum Pipe 6061-T6-Extruded (24863)
- ONLINEMETALS 1.5" Alloy Steel Round Bar 4340-Annealed Hot Rolled (25268)
- ONLINEMETALS 2" Nom. Schedule 10 Aluminum Pipe 6061-T6-Extruded (24863)
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded Radius Corner (23490)
- ONLINEMETALS 3" Nom. Schedule 10 Aluminum Pipe 6063-T6-Extruded (24867)
- ONLINEMETALS 0.063" Thick x 0.5" Hole x 0.6875" Stagger Aluminum Perforated Sheet 3003-H14-Round Hole (15704)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/2 x 2 In, 8 ft. (6ALV9)
- Onlinemetals Aluminum Sheets