Shop All Aluminum Sheets
Onlinemetals
0.04" Anodized Aluminum Sheet Clear 5005 AQ
Mfr # 23889
Zoro # G707150579
product price: $322.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$322.99
Free 30-Day Returns
Key Features
- Thickness 0.04
- Width 144
- Length 48
- Material Anodized AIuminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23889
- Zoro # G707150579
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 144 |
Length | 48 |
Details
Thickness | 0.04 |
Material | Anodized AIuminum |
Item | Aluminum Round Tube 6061 |
Description
Aluminum Sheet Clear 5005 Anodized Quality is visually attractive, extremely corrosion resistant, lightweight, and durable The colored anodized layer means that the color is part of the metal, and so will not chip, flake, or peel like paint, it is also nontoxic and doesn't contain any harmful byproducts 5005 Anodized sheets are typically used in structuralarchitectural applications, appliances, food preparation equipment, furniture, sporting goods, boats, motor vehicles, jewelry, and artwork
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.625" x 1" Aluminum Rectangle Bar 6061-T6511-Extruded (6881)
- FILM-GARD Film Poly Clr4Mil 6X100' (625898)
- ZORO SELECT SS Sheet 304, 48 in Overall W (6826_48_48)
- ONLINEMETALS 0.25" Carbon Steel Square Bar 1018 Cold Finish (7088)
- ONLINEMETALS 0.25" Aluminum Plate 6061-T651 (1248)
- ONLINEMETALS 1.5" x 0.125" Aluminum Square Tube 6063-T52-Extruded Radius Corner (23694)
- ONLINEMETALS 0.063" Thick x 0.5" Hole x 0.6875" Stagger Aluminum Perforated Sheet 3003-H14-Round Hole (15704)
- ONLINEMETALS 0.75" x 2" x 0.125" Aluminum T-Bar 6063-T52-Extruded (21874)
- ONLINEMETALS 0.125" Aluminum Sheet 6061-T6 (1246)
- ONLINEMETALS 0.05" Aluminum Sheet 5052-H32 (7127)
- ZORO SELECT Flat Bar Stock 6061, 24 in Overall L (61F.375X8-24)
- Onlinemetals Aluminum Sheets