Shop All Aluminum Sheets
Onlinemetals
0.04" Anodized Aluminum Sheet Black 5005 AQ
Mfr # 23890
Zoro # G807150660
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.04
- Width 48
- Length 24
- Material Anodized AIuminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23890
- Zoro # G807150660
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 48 |
Length | 24 |
Details
Thickness | 0.04 |
Material | Anodized AIuminum |
Item | Brass Round Tube Brass |
Description
Aluminum Sheet Black 5005 Anodized Quality is visually attractive, extremely corrosion resistant, lightweight, and durable The colored anodized layer means that the color is part of the metal, and so will not chip, flake, or peel like paint, it is also nontoxic and doesn't contain any harmful byproducts 5005 Anodized sheets are typically used in structuralarchitectural applications, appliances, food preparation equipment, furniture, sporting goods, boats, motor vehicles, jewelry, and artwork
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (879060)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-863)
- ZORO SELECT Felt Sheet, F5, 1/4 In Thick, 12 x 12 In (2FJV5)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.4325 in Overall Width, Style: Trim with a Top Bulb (5M062B3X1/16A-25)
- ONLINEMETALS 2" x 4" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded Radius Corner (23493)
- ONLINEMETALS 0.063" Thick x 0.5" Hole x 0.6875" Stagger Aluminum Perforated Sheet 3003-H14-Round Hole (15704)
- ONLINEMETALS 1.5" x 0.125" Aluminum Square Tube 6063-T52-Extruded Radius Corner (23694)
- ONLINEMETALS 0.75" x 0.375" Stainless Half Round 304 (23642)
- ONLINEMETALS 1" x 0.125" Aluminum Square Tube 6063-T52-Extruded Radius Corner (23692)
- ONLINEMETALS 2" x 2" x 0.125" Anodized Aluminum Angle 6063-T5 Black (25374)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 3 In, 3 Ft (61F.188X3-36)
- Onlinemetals Aluminum Sheets