Shop All Aluminum Sheets
Onlinemetals
0.04" Anodized Aluminum Sheet Black 5005 AQ
Mfr # 23890
Zoro # G607069643
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.04
- Width 36
- Length 36
- Material Anodized AIuminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23890
- Zoro # G607069643
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 36 |
Length | 36 |
Details
Thickness | 0.04 |
Material | Anodized AIuminum |
Item | Brass Round Tube Brass |
Description
Aluminum Sheet Black 5005 Anodized Quality is visually attractive, extremely corrosion resistant, lightweight, and durable The colored anodized layer means that the color is part of the metal, and so will not chip, flake, or peel like paint, it is also nontoxic and doesn't contain any harmful byproducts 5005 Anodized sheets are typically used in structuralarchitectural applications, appliances, food preparation equipment, furniture, sporting goods, boats, motor vehicles, jewelry, and artwork
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 15/32 in Overall Width, Style: F (ZTRIM-61)
- ZORO SELECT Rubber Cord, Viton, 1/8 In Dia, 10 Ft (ZUSA-RC-734)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/8 InT, 1Wx1 Ft L (6SH11X12-12)
- ZORO SELECT Felt Sheet, F5, 1/8 In Thick, 12 x 12 In (2FKL8)
- ONLINEMETALS 0.5" Hole x 12 ga. Aluminum Expanded 3003-Flattened (22512)
- ONLINEMETALS 2" x 2" x 0.125" Anodized Aluminum Angle 6063-T5 Black (25374)
- ONLINEMETALS 0.75" x 2" x 0.125" Aluminum T-Bar 6063-T52-Extruded (21874)
- ONLINEMETALS 0.1875" x 3" Copper Rectangle Bar 110-H02 (24658)
- ONLINEMETALS 2.5" x 2.5" x 0.125" Aluminum Angle 6063-T52 (23053)
- ONLINEMETALS 0.032" Aluminum Sheet 5052-H32 (7125)
- ZORO SELECT Flat Bar Stock 6061, 6 in Overall L (61F1X8-6)
- Onlinemetals Aluminum Sheets