Shop All Aluminum Sheets
Onlinemetals
0.04" Aluminum Sheet 5052-H32
Mfr # 7126
Zoro # G807151094
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.04
- Width 48
- Length 36
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7126
- Zoro # G807151094
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 48 |
Length | 36 |
Details
Thickness | 0.04 |
Material | Aluminum |
Item | Alloy Steel Rectangle Bar 4340 |
Description
Aluminum Sheet 5052H32 offers high workability, strength, corrosion resistance, and it can be easily welded 5052 is stronger than 1100 or 3003 alloys, but only has a fair machinability rating It is typically used in aircraft fuel lines, sheet metal work, fuel tanks, appliances, lighting, wires, and rivets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 96" L x 48" W x 0.500" Thick (1YYR8)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125R100-C3)
- ZORO SELECT Weatherstrip, D, Black, Length 200 Ft.. (29520206)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 50 ft L, 0.01 in Wire Dia, Black (3001260)
- ONLINEMETALS 2" x 2" x 0.125" Anodized Aluminum Angle 6063-T5 Black (25374)
- ONLINEMETALS 0.1875" x 3" Copper Rectangle Bar 110-H02 (24658)
- ONLINEMETALS 0.249" Aluminum Sheet 5086-H32 (8108)
- ONLINEMETALS 0.75" x 0.375" Stainless Half Round 304 (23642)
- ONLINEMETALS 1.25" x 0.125" Aluminum Square Tube 6063-T52-Extruded Radius Corner (23693)
- ONLINEMETALS 0.04" Aluminum Sheet 1100-H14 (20731)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (1246_36_36)
- Onlinemetals Aluminum Sheets