Shop All Aluminum Sheets
Onlinemetals
0.04" Aluminum Sheet 5052-H32
Mfr # 7126
Zoro # G007151115
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.04
- Width 48
- Length 12
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7126
- Zoro # G007151115
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 48 |
Length | 12 |
Details
Thickness | 0.04 |
Material | Aluminum |
Item | Alloy Steel Rectangle Bar 4340 |
Description
Aluminum Sheet 5052H32 offers high workability, strength, corrosion resistance, and it can be easily welded 5052 is stronger than 1100 or 3003 alloys, but only has a fair machinability rating It is typically used in aircraft fuel lines, sheet metal work, fuel tanks, appliances, lighting, wires, and rivets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/8 in Dia. (45r.375-72)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 0.375" Thick (BULK-PS-UHMW-55)
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878910)
- ONLINEMETALS 2" x 2" x 0.125" Aluminum Angle 6063-T52 (1032)
- ONLINEMETALS 8" OD x 1.5" Wall x 5" ID Stainless Round Tube 304 (26679)
- ONLINEMETALS 1.5" x 0.125" Aluminum Square Tube 6063-T52-Extruded Radius Corner (23694)
- ONLINEMETALS 2" x 2" x 0.125" Anodized Aluminum Angle 6063-T5 Black (25374)
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded Radius Corner (23490)
- ONLINEMETALS 0.25" Aluminum Plate 6061-T651 (1248)
- ONLINEMETALS 0.063" Aluminum Sheet 6061-T6 (1242)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (24F1X1.5 -12)
- Onlinemetals Aluminum Sheets