Shop All Aluminum Sheets
Onlinemetals
0.04" Aluminum Sheet 1100-H14
Mfr # 20731
Zoro # G907150249
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.04
- Width 48
- Length 12
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 20731
- Zoro # G907150249
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 48 |
Length | 12 |
Details
Thickness | 0.04 |
Material | Aluminum |
Item | Stainless Steel Rectangle Tube 304 |
Description
Aluminum Sheet 1100H14 exhibits superior corrosion resistance, formability, conductivity, and easy welding It has lower strength and hardness though It is typically used for chemical equipment, food handling equipment, decorative trim, lighting equipment, and heat exchangers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 100 ft. (X109BT-100)
- ZORO SELECT Tubing, Sq, 1015 LCS, 2 ODx3/16 In T, 6 Ft L (TS2X.188-72)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (9893_72_0)
- ZORO SELECT Expanded Sheet, Rsd, Carbon, 8x4 ft, 1/4-#18 (41S02518-48X96)
- ONLINEMETALS 2" Nom. Schedule 10 Aluminum Pipe 6061-T6-Extruded (24863)
- ONLINEMETALS 0.25" x 1" Carbon Steel U-Edge 1018 (25695)
- ONLINEMETALS 0.04" Aluminum Sheet 7075-T6 (10611)
- ONLINEMETALS 0.5" Polypropylene Round Rod Natural (21747)
- ONLINEMETALS 3" Aluminum Plate 6061-T651 (14938)
- ONLINEMETALS 1.5" x 0.125" Aluminum Square Tube 6063-T52-Extruded Radius Corner (23694)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61F1.25X1.75-12)
- Onlinemetals Aluminum Sheets