Shop All Carbon Steel Sheets
Onlinemetals
0.0396" Carbon Steel Sheet A653 Galvanized Hot Dip
Mfr # 13267
Zoro # G907151796
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Hot Dipped Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 13267
- Zoro # G907151796
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 48 |
Width | 48 |
Details
Thickness | 0.0396 |
Material | Carbon Steel |
Finish | Hot Dipped Galvanized |
Item | Aluminum Square Bar 6063 |
Description
Galvanized Steel Sheet A653 0036 20 GA has excellent weldability, moderate machinability, cannot be heat treated, and excellent corrosion resistance due to its galvanized coating and zinc contents Galvanized Steel Sheet is frequently found in outdoor hardware such as outdoor signage, garbage cans, heating and cooling systems, and electrical protection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 3/4 In, 3 Ft (61F.5X.75-36)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-NHS30-15)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-893)
- ZORO SELECT Black HDPE Plastic Sheet Stock 12" L x 12" W x 1/4" Thick (BULK-PS-PE-833)
- ONLINEMETALS 3" x 0.25" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23688)
- ONLINEMETALS 0.06" Thick x 0.25" Hole x 0.375" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13513)
- ONLINEMETALS 1.5" x 2.5" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (26225)
- ONLINEMETALS 1" OD x 0.049" Wall x 0.902" ID Brass Round Tube-H80 Seamless (25948)
- ONLINEMETALS 10 ga. (0.135") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (10274)
- ONLINEMETALS 0.1875" Thick x 0.1875" Hole x 0.3125" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15700)
- ZORO SELECT Carbon Steel Bar, 24" L, 7/8" W (18F.25X.875-24)
- Onlinemetals Carbon Steel Sheets