Shop All Carbon Steel Sheets
Onlinemetals
0.036" x 0.15625" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole
Mfr # 15695
Zoro # G707151286
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 36
- Thickness 0.036
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15695
- Zoro # G707151286
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 12 |
Width | 36 |
Details
Thickness | 0.036 |
Material | Carbon Steel |
Item | Aluminum Sheet/Plate 2024 |
Description
Hot Roll Mild Steel Perforated Sheet A36 0036 thick x 015625 Holes x 01875 Stagger is often used for architectural details, ventilating, and furniture Hot Roll Mild Steel Perforated Sheet A36 offers good weldability, machinability, and can be heat treated to harden its surface Unlike cold rolled steel, Hot Rolled Steel has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PTFE Plastic Sheet 48" L x 24" W x 1/16" Thick (BULK-PS-PTFE-716)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 0.250" Thick (1ZAG8)
- PRECISION BRAND Arbor Shim, Stl, 0.0620x2 ID, PK10 (24477)
- ZORO SELECT Flat Stock, 0.125", 3/8" W, 6 ft. (CUREC00161)
- ONLINEMETALS 12 ga. (0.105") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (9901)
- ONLINEMETALS 1.25" x 0.125" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23685)
- ONLINEMETALS 7 ga. (0.1793") Carbon Steel Sheet A606/A588A Weathering Steel (21992)
- ONLINEMETALS 12 ga. (0.105") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (9901)
- ONLINEMETALS 1.25" x 0.125" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23685)
- ONLINEMETALS 4" x 4" x 0.375" Aluminum T-Bar 6061-T6-Extruded (21870)
- ZORO SELECT Bar, Rect, Stl, 1018, 5/8 x 4 In, 6 Ft L (2HHP7)
- Onlinemetals Carbon Steel Sheets