Shop All Carbon Steel Tube Stock
Onlinemetals
0.036" Thick x 0.1875" Hole x 0.25" Stagger Stainless Perforated Sheet 304 Round Hole
Mfr # 13532
Zoro # G307082478
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Wall Thickness 0.036
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 13532
- Zoro # G307082478
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Length | 24 |
Details
Item | Sheet-Perforated |
Material | Stainless Steel |
Alloy Type | 304 |
Wall Thickness | 0.036 |
Description
Stainless Perforated Sheet 304 offers a great mix of strength, corrosion resistance in most situations outside of marine environments, and light weight If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment Perforated Sheet is popular for filters, covers, artwork, and security grates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.1875" x 1" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10013_72_0)
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-878)
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 70A (BULK-RS-H70-1009)
- E. JAMES Rubber Cord, Buna, 3/8 In Dia, 50 Ft. (CSBUNA-3/8-50)
- ONLINEMETALS 0.036" Thick x 0.25" Hole x 0.375" Stagger Stainless Perforated Sheet 304 Round Hole (13528)
- ONLINEMETALS 0.75" Carbon Steel Round Bar A36 Hot Rolled (10239)
- ONLINEMETALS 1.5" OD x 0.095" Wall x 1.31" ID Carbon Steel Round Tube A513-Type 5 DOM (7562)
- ONLINEMETALS 3.5" x 3.5" x 0.25" Carbon Steel Angle A36 Hot Rolled (9958)
- ONLINEMETALS 1.75" OD x 0.313" Wall x 1.125" ID Carbon Steel Round Tube A513-Type 5 DOM (15539)
- ONLINEMETALS 0.3125" Stainless Round Bar 17-4 PH Cond. A Cold Finish (7262)
- ZORO SELECT Carbon Steel Rod, 6 in L, 3 in Dia. (45r3-6)
- Onlinemetals Carbon Steel Tube Stock