Shop All Carbon Steel Tube Stock
Onlinemetals
0.036" Thick x 0.125" Hole x 0.1875" Stagger Stainless Perforated Sheet 304 Round Hole
Mfr # 13530
Zoro # G907082328
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Wall Thickness 0.036
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 13530
- Zoro # G907082328
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Length | 48 |
Details
Item | Sheet-Perforated |
Material | Stainless Steel |
Alloy Type | 304 |
Wall Thickness | 0.036 |
Description
Stainless Perforated Sheet 304 offers a great mix of strength, corrosion resistance in most situations outside of marine environments, and light weight If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment Perforated Sheet is popular for filters, covers, artwork, and security grates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Tube, 4' L, 1.5" W (HTSQ/15001500125-48)
- ZORO SELECT Sheet, GaroG10, 24"x48", 0.03125"T, Ylw, Opq (BULK-CS-GG10-1)
- E. JAMES Rubber, Gum, 3/8 In Th, 36 Inx10 Ft (387-3/8-10)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 3/4" Dia. (1YVP7)
- ONLINEMETALS 1" Alloy Steel Round Bar 4130-Normalized Cold Finish (7368)
- ONLINEMETALS 0.25" Carbon Steel Round Bar 12L14 Cold Drawn (7575)
- ONLINEMETALS 0625 OD x 0065 Wall x 05 ID Carbon Steel Round Tube A513Type 5 DOM, 72 Length (7762)
- ONLINEMETALS 0036 Thick x 0125 Hole x 01875 Stagger Carbon Steel Perforated Sheet A36 Round Hole, 24 x 48 (13529)
- ONLINEMETALS 0.375" x 2" Carbon Steel Rectangle Bar 1018 Cold Finish (7490)
- ONLINEMETALS 09375 Carbon Steel Round Bar 1018 Cold Finish, 12 Length (13537)
- ZORO SELECT Carbon Steel Rod, 36 in L, 3/4 in Dia. (45r.75-36)
- Onlinemetals Carbon Steel Tube Stock