Shop All Carbon Steel Tube Stock
Onlinemetals
0036 Thick x 0125 Hole x 01875 Stagger Carbon Steel Perforated Sheet A36 Round Hole, 36 x 48
Mfr # 13529
Zoro # G707082504
product price: $94.35
/ea
Free Shipping & Returns
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Wall Thickness 0.036
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 13529
- Zoro # G707082504
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Length | 48 |
Details
Item | Sheet-Perforated |
Material | Carbon Steel |
Alloy Type | A36 |
Wall Thickness | 0.036 |
Description
Hot Roll Mild Steel Perforated Sheet A36 0036 thick x 0125 Holes x 01875 Stagger is often used for architectural details, ventilating, and furniture Hot Roll Mild Steel Perforated Sheet A36 offers good weldability, machinability, and can be heat treated to harden its surface Unlike cold rolled steel, Hot Rolled Steel has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 1/8" Thick (BULK-PS-PC-111)
- ZORO SELECT Air Hard Flat Stock, A2, 1In Wx18In L (A276418)
- ZORO SELECT Blank Stock, Rec, 304SS, 3/8Tx1 1/2 Inx6 ft (4YUD7)
- ZORO SELECT Alloy Steel Rectangle Bar, 36" L, 1 1/2" W (40f.25x1.5-36)
- ONLINEMETALS 1.25" OD x 0.109" Wall x 1.03" ID Carbon Steel Round Tube A513-Type 5 DOM (7782)
- ONLINEMETALS 3" x 4" x 0.375" Carbon Steel Angle A36 Hot Rolled (9952)
- ONLINEMETALS 1.25" OD x 0.065" Wall x 1.12" ID Carbon Steel Round Tube A513-Type 5 DOM (7781)
- ONLINEMETALS 0.75" OD x 0.12" Wall x 0.51" ID Carbon Steel Round Tube A513-Type 5 DOM (7768)
- ONLINEMETALS 03125 Carbon Steel Round Bar 12L14 Cold Drawn, 72 Length (7577)
- ONLINEMETALS 0.75" OD x 0.065" Wall x 0.62" ID Carbon Steel Round Tube A513-Type 5 DOM (7765)
- ONLINEMETALS 0.063" Aluminum Sheet 3003-H14 (8090)
- Onlinemetals Carbon Steel Tube Stock