Shop All Carbon Steel Tube Stock
Onlinemetals
0036 Thick x 0125 Hole x 01875 Stagger Carbon Steel Perforated Sheet A36 Round Hole, 24 x 24
Mfr # 13529
Zoro # G907082441
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Wall Thickness 0.036
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 13529
- Zoro # G907082441
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Length | 24 |
Details
Item | Sheet-Perforated |
Material | Carbon Steel |
Alloy Type | A36 |
Wall Thickness | 0.036 |
Description
Hot Roll Mild Steel Perforated Sheet A36 0036 thick x 0125 Holes x 01875 Stagger is often used for architectural details, ventilating, and furniture Hot Roll Mild Steel Perforated Sheet A36 offers good weldability, machinability, and can be heat treated to harden its surface Unlike cold rolled steel, Hot Rolled Steel has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 1.5" x 0.125" Aluminum Angle 6063-T52 (1022)
- RUBBER-CAL Santoprene - Smooth Surface - Thermoplastic Sheets and Rolls - 1/8" Thick x 3ft Width x 8ft Length (20-158)
- ONLINEMETALS 0.5" Brass Round Bar 485-H02 Extruded (18252)
- ZORO SELECT Rubber Edging, neoprene, 100 ft Length, Non-Adhesive Backing, 43/64 in Overall Width, Style: F (ZTRIM-64)
- ONLINEMETALS 0.75" OD x 0.065" Wall x 0.62" ID Carbon Steel Round Tube A513-Type 5 DOM (7765)
- ONLINEMETALS 1" Carbon Steel Round Bar A36 Hot Rolled (10243)
- ONLINEMETALS 0.625" Carbon Steel Plate A36 Hot Rolled (9613)
- ONLINEMETALS 1.25" OD x 0.12" Wall x 1.01" ID Carbon Steel Round Tube A513-Type 5 DOM (7783)
- ONLINEMETALS 1.125" OD x 0.065" Wall x 0.995" ID Carbon Steel Round Tube A513-Type 5 DOM (7779)
- ONLINEMETALS 0.75" OD x 0.065" Wall x 0.62" ID Carbon Steel Round Tube A513-Type 5 DOM (7765)
- EZTUBE Square Steel Tube Black, 60in x 1in x 1in (100-102-5 BK)
- Onlinemetals Carbon Steel Tube Stock