Shop All Stainless Steel Pipes
Onlinemetals
0.036" Stainless Sheet 304-Annealed No. 4 Finish
Mfr # 716
Zoro # G007079358
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 48.5
- Material - Pipe Stainless Steel
- Wall Thickness 0.036
- Standards AMS 5513 (call for availability), ASTM A240, ASTM A480, ASTM A666 (call for availability)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 716
- Zoro # G007079358
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 48.5 |
Details
Material - Pipe | Stainless Steel |
Wall Thickness | 0.036 |
Item | Sheet/Plate |
Standards | AMS 5513 (call for availability), ASTM A240, ASTM A480, ASTM A666 (call for availability) |
Description
Stainless Sheet 304 4 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment The 4 finish is brushed stainless finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS InSinkErator Style Disposal Flange and Strainer in Powder coated Flat Black (D2089SEV-62)
- PROFESSIONAL PLASTICS Newflex Vfh Sprial PVC Tubing (N), 0.500 ID X .700 OD X 100 FT [Each] (TPVCVFH.500X.700X100FTSPIRAL)
- ELKAY Sink, Undermount Mount, 0 Hole, Polished Satin Finish (ECTRU21179T)
- SMITH-BLAIR Saddle Clamp, 1 In, Outlet Pipe 3/4 In (31500013906000)
- ONLINEMETALS 0.75" Nom. Schedule 10 Stainless Pipe 304/304L Welded (928)
- ONLINEMETALS 2" OD x 0.25" Wall x 1.5" ID Carbon Steel Round Tube A513-Type 5 DOM (15548)
- ONLINEMETALS 6" Nom. Schedule 80 Stainless Pipe 304/304L Welded (7157)
- ONLINEMETALS 14 ga. (0.075") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (10272)
- ONLINEMETALS 1" Nom. Schedule 10 Stainless Pipe 304/304L Welded (929)
- ONLINEMETALS 1" Nom. Schedule 80 Stainless Pipe 316/316L Welded (15226)
- ZORO SELECT 1-1/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNG06)
- Onlinemetals Pipes