Shop All Copper Sheets
Onlinemetals
0.032" Copper Sheet 110-H02
Mfr # 19857
Zoro # G807150271
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$916.99
Free 30-Day Returns
Key Features
- Material Copper
- Thickness 0.032
- Width 96
- Length 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 19857
- Zoro # G807150271
- Country of Origin United States
- Category Copper Sheets
Dimensions
Width | 96 |
Length | 36 |
Details
Material | Copper |
Thickness | 0.032 |
Item | Carbon Steel Expanded Sheet A36 |
Description
Copper Sheet 110 H02 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 110 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, thermal hardware, wiring, plumbing, and telecommunications parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.7945 in Overall Width, Style: Trim with a Top Bulb (4100B3X3/16A-100)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 72 in L. (1206_72_0)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 20 ga., #4, SS (7-GM 304#4-20Gx48x48)
- ZORO SELECT Graphite Bar, Graphite, Black, 1/2" Thick (BULK-GS-20)
- ONLINEMETALS 1.25" Lead Free Brass Round Bar 693 (24882)
- ONLINEMETALS 0.0216" Copper Sheet 110-O (24683)
- ONLINEMETALS 2" x 0.625" x 0.25" Carbon Steel Channel A36 Hot Rolled (23400)
- ONLINEMETALS 0.0625" Copper Sheet 110-1/8-1/4 Hard (20311)
- ONLINEMETALS 0.75" Hole x 8 ga. Aluminum Expanded 3003-Flattened (22513)
- ONLINEMETALS 2" Nom. Schedule 40 Carbon Pipe A500 (23670)
- ONLINEMETALS 0.0625" Copper Sheet 110-O (21846)
- Onlinemetals Copper Sheets