Shop All Stainless Steel Tube Stock
Onlinemetals
0.032" Commercial Bronze Sheet 220
Mfr # 21662
Zoro # G307071397
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 220
- Length 24
- Wall Thickness 0.032
- Standards ASTM B36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 21662
- Zoro # G307071397
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 24 |
Details
Material | Bronze |
Alloy Type | 220 |
Wall Thickness | 0.032 |
Item | Sheet/Plate |
Standards | ASTM B36 |
Description
Bronze Sheet 220 has excellent formability, corrosion resistance, and high strength Technically, 220 is closer to a brass than a bronze due to its higher tin content, but it is still known as commercial bronze The rich color of 220 also makes it extremely popular with artists It is typically used in medals, medallions, jewelry, hardware, lighting fixtures, kickplates, pushplates, weather stripping, and marine hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.188", 1" W, 1 ft. (CUREC00082)
- ZORO SELECT Rubber Sheet, Gum, 1/4"Thick, 12"x12", 40A (BULK-RS-NAT40-26)
- ZORO SELECT Bar Grating, Serrated, 36in.W x 1.0in.H (21125R100-C6)
- ZORO SELECT Rod, Brass, 360, 7/8 Dia x 6 Ft L (60R.875-72)
- ONLINEMETALS 0.5" Carbon Steel Round Bar 1045 Cold Finish (21683)
- ONLINEMETALS 0.75" Carbon Steel Round Bar 1045 Cold Finish (21685)
- ONLINEMETALS 2" x 0.12" Stainless Square Tube 304 Welded (533)
- ONLINEMETALS 0.25" Carbon Steel Round Bar A36 Hot Rolled (10232)
- ONLINEMETALS 0.5" Stainless Round Bar 416-Annealed Cold Finish (2054)
- ONLINEMETALS 1" x 2" x 0.065" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10120)
- ONLINEMETALS 0.375" OD x 0.035" Wall x 0.305" ID Stainless Round Tube 304 Welded (463)
- Onlinemetals Stainless Steel Tube Stock