Shop All Brass Sheets
Onlinemetals
0.032" Brass Sheet 260 Soft Annealed
Mfr # 23627
Zoro # G007150392
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$689.99
Free 30-Day Returns
Key Features
- Material Brass
- Thickness 0.032
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 23627
- Zoro # G007150392
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 96 |
Length | 36 |
Details
Item | Carbon Steel Round Tube A513 |
Material | Brass |
Thickness | 0.032 |
Description
Brass Sheet 260 is strong, corrosion resistant, easily machined, and is also the most ductile of the yellow brasses It can be easily polished though it shouldn't be brazed due to the high zinc content 260 is typically used in architecture, electrical parts, fasters, radiator components, decorative hardware, and ammunition casings
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 96" L x 48" W x 1/8" Thick (PS-UHMW-ESD-1)
- E. JAMES Rubber, Gum, 3/8 In Th, 36 Inx10 Ft (387-3/8-10)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.375 X 48.000 X 96.000 [Each] (SCANNA.375X48.000X96.000CE)
- ONLINEMETALS 3" Nom. Schedule 10 Aluminum Pipe 6063-T6-Extruded (24867)
- ONLINEMETALS 0.04" Brass Sheet 260 Soft Annealed (23628)
- ONLINEMETALS 2.5" x 2.5" x 0.25" Stainless T-Bar 304L (23751)
- ONLINEMETALS 0.375" Lead Free Brass Round Bar 693 (24877)
- ONLINEMETALS 0.25" Lead Free Brass Round Bar 693 (24876)
- ONLINEMETALS 1" x 1" x 0.0625" Anodized Aluminum Angle 6063-T5 Clear (22651)
- ONLINEMETALS 0.25" Lead Free Brass Round Bar 693 (24876)
- K&S PRECISION METALS SHEET .010X6X12"" BRASS (16402)
- Onlinemetals Brass Sheets