Shop All Aluminum Sheets
Onlinemetals
0.032" Aluminum Sheet 7075-T6
Mfr # 12657
Zoro # G607151089
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.032
- Width 48
- Length 12
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 12657
- Zoro # G607151089
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 48 |
Length | 12 |
Details
Thickness | 0.032 |
Material | Aluminum |
Item | Bronze Round Bar 510 |
Description
Aluminum Sheet 7075T6 has high strength, light weight, good fatigue resistance, good corrosion resistance, and average machinability 7075, one of the strongest aluminum alloys, was specifically designed for aircraft frames and offers strength slightly superior to steel while maintaining the light weight of aluminum It is typically used in aerospace, highend automotive, and defense applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/16, 12" X 4ft Tape SBR Red (1507-1/16X12X4TAPE)
- NATIONAL MFG/SPECTRUM BRANDS HHI 1x36 Solid Galv Angle (N179-929)
- ONLINEMETALS 1" x 3" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded (6994)
- ZORO SELECT Rubber Strip, SBR, 1/2"Thick, 36"x4", 70A (BULK-RS-SBR75-145)
- ONLINEMETALS 0.5" Hole x #13 Carbon Steel Expanded A36-Flattened (22496)
- ONLINEMETALS 1.25" OD x 0.125" Wall x 1" ID Brass Round Tube-H58 Seamless (23039)
- ONLINEMETALS 2" Nom. Schedule 10 Aluminum Pipe 6061-T6-Extruded (24863)
- ONLINEMETALS 0.032" Aluminum Sheet 5052-H32 (7125)
- ONLINEMETALS 0.063" Aluminum Sheet 5052-H32 (7128)
- ONLINEMETALS 0.75" Aluminum Plate MIC-6 (7805)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 3 In, 3 Ft (2EYZ6)
- Onlinemetals Aluminum Sheets