Shop All Aluminum Sheets
Onlinemetals
0.032" Aluminum Sheet 6061-T6
Mfr # 1239
Zoro # G707150227
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.032
- Width 36
- Length 24
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 1239
- Zoro # G707150227
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 36 |
Length | 24 |
Details
Thickness | 0.032 |
Material | Aluminum |
Item | Aluminum Rectangle Bar 6061 |
Description
Aluminum Sheet 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Rectangle Tube, 24 in Overall L (22983_24_0)
- ZORO SELECT Silicone Strip, 60A, 10'x1 1/2"x0.125 (BULK-RS-S60-102)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.250 Thick, 24 X 48 (SACR.250CEF-24X48)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 12" W x 0.177" Thick (1UNP8)
- ONLINEMETALS 3" Aluminum Plate 6061-T651 (14938)
- ONLINEMETALS 0.04" Anodized Aluminum Sheet Clear 5005 AQ (23889)
- ONLINEMETALS 0.025" Aluminum Sheet 6061-T6 (1238)
- ONLINEMETALS 1.25" x 0.5" x 0.125" Aluminum Channel 6063-T52 Extruded Architectural (25514)
- ONLINEMETALS 0.125" Aluminum Sheet 6061-T6 (1246)
- ONLINEMETALS 2" x 3" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded Radius Corner (23492)
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/16Tx12Wx48 InL (03SH.062X12-48)
- Onlinemetals Aluminum Sheets